Panduit SGTM3S10-C0 0.91 L x 0.61 in. W Super Grip® UV Black Nylon 6.6 Screw Applied Cable Tie Mounts With No. 10 (M5) Screw Hole (100) | Graybar Store
Panduit - 0.91 L x 0.61 in. W Super Grip® UV Black Nylon 6.6 Screw Applied Cable Tie Mounts With No. 10 (M5) Screw Hole (100) - SGTM3S10-C0
+ / - Hover over image to Zoom
Other Views

    0.91 L x 0.61 in. W Super Grip® UV Black Nylon 6.6 Screw Applied Cable Tie Mounts With No. 10 (M5) Screw Hole (100)

    Manufacturer: Panduit
    Manufacturer #: SGTM3S10-C0
    SKU: 25116216
    $55.47
    Checking Pricing
         
    Width (Inches):0.61
    Length:0.91 in.
    Packaging:100
    Color:UV Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SGTM3S10-C0
    • Color UV Black
    • Length 0.91 in.
    • Materials Nylon 6.6
    Product Overview:
    Super Grip® UV black nylon 0.91 L x 0.61 in. W cable tie mount with No. 10 (M5) screw hole for Super Grip® miniature, intermediate and standard cable ties. Package of 100.
    • Unique Cradle Design Provides Maximum Stability For the Cable Bundle
    • Low Profile Design Keeps Bundle Close to Mounting Surface