Hubbell Wiring Device - Kellems SHC1038ZP 0.880 to 1.000 Inch Kellems® Machined Zinc Plated Steel Straight Male Liquidtight Strain Relief Cord Connector | Graybar Store
Hubbell Wiring Device - Kellems - 0.880 to 1.000 Inch Kellems® Machined Zinc Plated Steel Straight Male Liquidtight Strain Relief Cord Connector - SHC1038ZP
+ / - Hover over image to Zoom
Other Views

    0.880 to 1.000 Inch Kellems® Machined Zinc Plated Steel Straight Male Liquidtight Strain Relief Cord Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1038ZP
    SKU: 88148332
    $16.77
    Checking Pricing
         
    Conduit Hub Size (Inches):3/4 in.
    Cable Range (Inches):0.75 to 0.88 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1038ZP
    • Cable Range (Inches) 0.75 to 0.88 in.
    • Conduit Hub Size (Inches) 3/4 in.
    Product Overview:
    Straight male liquidtight strain relief cord connector connects 0.880 to 1.00 inches cable to 1 inch conduit hub. Cord connector is zinc plated steel.