Hubbell Wiring Device - Kellems SHC1043 0.880 to 1.000 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form Size 4 | Graybar Store
Hubbell Wiring Device - Kellems - 0.880 to 1.000 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form Size 4 - SHC1043
+ / - Hover over image to Zoom
Other Views

    0.880 to 1.000 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form Size 4

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1043
    SKU: 88148349
    $10.09
    Checking Pricing
         
    Conduit Hub Size (Inches):1 in.
    Cable Range (Inches):0.88 to 1 in.
    Additional Features:Form F4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1043
    • Type Liquidtight
    • Additional Features Form F4
    • Cable Range (Inches) 0.88 to 1 in.
    Product Overview:
    Cord connector connects 0.880 to 1 inch cable to 1 inch conduit hub. Straight male cord connector is liquidtight and has strain relief. Cord connector is made of machined aluminum.