Hubbell Wiring Device - Kellems SHC1051 0.875 to 1.000 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form F5 | Graybar Store
Hubbell Wiring Device - Kellems - 0.875 to 1.000 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form F5 - SHC1051
+ / - Hover over image to Zoom
Other Views

    0.875 to 1.000 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form F5

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1051
    SKU: 88148369
    $31.18
    Checking Pricing
         
    Conduit Hub Size (Inches):1-1/4 in.
    Cable Range (Inches):0.875 to 1 in.
    Additional Features:Form F5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1051
    • Type Liquidtight
    • Additional Features Form F5
    • Cable Range (Inches) 0.875 to 1 in.
    Product Overview:
    Cord connector connects 0.875 to 1.000 inch cable to 1-1/4 inch conduit hub. Straight male cord connector is liquidtight and has strain relief. Cord connector is made of machined aluminum.