Hubbell Wiring Device - Kellems 07401025 0.875 to 1 and 1 Inch Kellems® Insulated Cable Connector Aluminum Body With Stainless Steel Strain Relief Mesh | Graybar Store
Hubbell Wiring Device - Kellems - 0.875 to 1 and 1 Inch Kellems® Insulated Cable Connector Aluminum Body With Stainless Steel Strain Relief Mesh - 07401025
+ / - Hover over image to Zoom
Other Views

    0.875 to 1 and 1 Inch Kellems® Insulated Cable Connector Aluminum Body With Stainless Steel Strain Relief Mesh

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 07401025
    SKU: 88147615
    $79.40
    Checking Pricing
         
    Conduit Hub Size (Inches):1 in.
    Cable Range (Inches):0.875 to 1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 07401025
    • Cable Range (Inches) 0.875 to 1 in.
    • Conduit Hub Size (Inches) 1 in.
    Product Overview:
    Insulated cable connector with strain relief mesh connects cable 0.875 to 1.000 inches to 1 inch conduit hub. Connector is aluminum. Strain relief mesh is stainless steel.