Hubbell Wiring Device - Kellems 073041281 0.850 to 1 Inch Kellems® Galvanized Steel Single-Eye Bus Drop Support Grip | Graybar Store
Hubbell Wiring Device - Kellems - 0.850 to 1 Inch Kellems® Galvanized Steel Single-Eye Bus Drop Support Grip - 073041281
+ / - Hover over image to Zoom
Other Views

    0.850 to 1 Inch Kellems® Galvanized Steel Single-Eye Bus Drop Support Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 073041281
    SKU: 88147585
    $23.43
    Checking Pricing
         
    Cable Diameter (Inches):0.850 to 1.000
    Mesh Length (Inches):8
    Break Load:1400 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 073041281
    • Type Support
    • Break Load 1400 lb.
    • Cable Diameter (Inches) 0.850 to 1.000
    • Materials Galvanized Steel
    Product Overview:
    Single-eye bus drop support grip for 0.85 to 1 inch cable diameter. Support grip has 8 inch mesh and 8 inch bale. Support grip is galvanized steel.