Crouse Hinds (Eaton) CG100 950 Strain Relief Connector, Watertight, Electrogalvanized Steel, Portable Cord, 0.850 to 0.950 in., 1 in. | Graybar Store
Crouse Hinds (Eaton) - Strain Relief Connector, Watertight, Electrogalvanized Steel, Portable Cord, 0.850 to 0.950 in., 1 in. - CG100 950
+ / - Hover over image to Zoom
Other Views

    Strain Relief Connector, Watertight, Electrogalvanized Steel, Portable Cord, 0.850 to 0.950 in., 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CG100 950
    SKU: 99664486
    $10.81
    Checking Pricing
         
    Conduit Hub Size (Inches):1 in.
    Cable Range (Inches):0.85 to 0.95 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CG100 950
    • Type Strain Relief, Watertight
    • Cable Range (Inches) 0.85 to 0.95 in.
    • Conduit Hub Size (Inches) 1 in.
    Product Overview:
    Straight liquidtight strain relief cord connector connects cable 0.850 to 0.950 inches to 1 inch conduit hub. Connector is electrogalvanized steel.