Hubbell Wiring Device - Kellems 02201015 Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 13 in. Mesh, 8 in. Bale Eye | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 13 in. Mesh, 8 in. Bale Eye - 02201015
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 13 in. Mesh, 8 in. Bale Eye

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02201015
    SKU: 88146940
    $36.28
    Checking Pricing
         
    Cable Diameter (Inches):0.750 to 0.990
    Mesh Length (Inches):13
    Break Load:1020 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02201015
    • Break Load 1020 lb.
    • Cable Diameter (Inches) 0.750 to 0.990
    • Materials Tinned Bronze
    • Mesh Length (Inches) 13
    Product Overview:
    Support grip for 0.75 to 0.99 inch cable diameter. Support grip has 13 inch mesh and 8 inch bale. Support grip is tin-coated bronze.