Panduit PAM075NY-A-C 0.75 L x 0.75 in. W White Nylon Adhesive Mount Nylon Cable Tie Mounts (100) | Graybar Store
Panduit - 0.75 L x 0.75 in. W White Nylon Adhesive Mount Nylon Cable Tie Mounts (100) - PAM075NY-A-C
+ / - Hover over image to Zoom
Other Views

    0.75 L x 0.75 in. W White Nylon Adhesive Mount Nylon Cable Tie Mounts (100)

    Manufacturer: Panduit
    Manufacturer #: PAM075NY-A-C
    SKU: 25245045
    $28.10
    Checking Pricing
         
    Width (Inches):0.75
    Length:0.75 in.
    Packaging:100
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PAM075NY-A-C
    • Color White
    • Length 0.75 in.
    • Materials Nylon
    • Width (Inches) 0.75
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    White nylon 0.75 L x 0.75 in. W adhesive mount cable tie mounts. Package of 100.
    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.