Panduit ABMM-D 0.75 L x 0.75 in. W 4 Way White ABS Cable Tie Mounts For Installation With Screws or User Supplied Adhesive (500) | Graybar Store
Panduit - 0.75 L x 0.75 in. W 4 Way White ABS Cable Tie Mounts For Installation With Screws or User Supplied Adhesive (500) - ABMM-D
+ / - Hover over image to Zoom
Other Views

    0.75 L x 0.75 in. W 4 Way White ABS Cable Tie Mounts For Installation With Screws or User Supplied Adhesive (500)

    Manufacturer: Panduit
    Manufacturer #: ABMM-D
    SKU: 94028341
    $216.26
    Checking Pricing
         
    Width (Inches):0.75 in.
    Length:0.75 in.
    Packaging:500
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABMM-D
    • Color White
    • Length 0.75 in.
    • Materials ABS
    Product Overview:
    White ABS 0.75 L x 0.75 in. W 4 way mounting base for installation with user supplied adhesive for miniature and intermediate cable ties. Package of 500.
    Panduit 4-way cable tie mounts allow cable tie entry from all four sides. Available in multiple sizes to match application load requirements. Produced 2-up or 4-up for fast and easy liner removal to speed installation.