Panduit LPMS-S8-C 0.75 L x 0.50 in. W Nylon Low Profile Cable Tie Mount With No. 8 (M4) Countersunk Screw (100) | Graybar Store
Panduit - 0.75 L x 0.50 in. W Nylon Low Profile Cable Tie Mount With No. 8 (M4) Countersunk Screw (100) - LPMS-S8-C
+ / - Hover over image to Zoom
Other Views

    0.75 L x 0.50 in. W Nylon Low Profile Cable Tie Mount With No. 8 (M4) Countersunk Screw (100)

    Manufacturer: Panduit
    Manufacturer #: LPMS-S8-C
    SKU: 88198241
    $27.47
    Checking Pricing
         
    Mounting Type:No. 8 Countersunk Screw
    Width (Inches):0.50 in.
    Packaging:100
    Color:Natural
    Length:0.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LPMS-S8-C
    • Color Natural
    • Length 0.75 in.
    • Materials Nylon 6.6
    • Mounting Type No. 8 Countersunk Screw
    Product Overview:
    Natural nylon 0.75 L x 0.50 in. W screw applied cable tie mount with No. 8 (M4) countersunk screw for miniature, intermediate and standard cable ties. Package of 100.
    Panduit screw-applied cable tie mounts feature a low profile design that keeps bundle close to mounting surface. For indoor use only.