Panduit TA1S10-M 0.75 L x 0.38 in. W Nylon 4 Way Screw Applied Anchor Mounts With No. 10 (M5) Screw Hole (1000) | Graybar Store
Panduit - 0.75 L x 0.38 in. W Nylon 4 Way Screw Applied Anchor Mounts With No. 10 (M5) Screw Hole (1000) - TA1S10-M
+ / - Hover over image to Zoom
Other Views

    0.75 L x 0.38 in. W Nylon 4 Way Screw Applied Anchor Mounts With No. 10 (M5) Screw Hole (1000)

    Manufacturer: Panduit
    Manufacturer #: TA1S10-M
    SKU: 88201150
    $131.00
    Checking Pricing
         
    Width (Inches):0.38
    Length:0.75 in.
    Packaging:1000
    Color:Natural
    Mounting Type:No. 10 (M5) Screw
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TA1S10-M
    • Color Natural
    • Length 0.75 in.
    • Materials Nylon 6.6
    • Mounting Type No. 10 (M5) Screw
    Product Overview:
    Natural nylon 0.75 L x 0.38 in. W screw applied anchor mount with No. 10 (M5) screw hole for miniature, intermediate and standard cable ties. Package of 1000.