Panduit RER.75-S6-X 0.75 in. Max. Bundle Diameter Harness Elastic Retainers With (2) No. 6 (M3) Screw Holes | Graybar Store
Panduit - 0.75 in. Max. Bundle Diameter Harness Elastic Retainers With (2) No. 6 (M3) Screw Holes - RER.75-S6-X
+ / - Hover over image to Zoom
Other Views

    0.75 in. Max. Bundle Diameter Harness Elastic Retainers With (2) No. 6 (M3) Screw Holes

    Manufacturer: Panduit
    Manufacturer #: RER.75-S6-X
    SKU: 88200903
    $77.60
    Checking Pricing
         
    Bundle Diameter (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RER.75-S6-X
    • Bundle Diameter (Inches) 0.75
    • Materials Nylon 6.6
    Product Overview:
    Black nylon base with white arm 1.12 L x 1.18 W x 2.21 in. H elastic retainers with (2) No. 6 (M3) screw holes. Max. bundle diameter 0.75 in. Standard package quantity 10.
    Panduit harness board accessories provide fast routing and forming of wires in harness fabrication. RER elastic retainers are used to maintain the harness at a uniform height of approximately 1.33 inches (at the center of the harness) above the board. This height is suitable for use with PAT1M Automatic Cable Tie Installation Tool. Completed bundles can be easily removed, and the elastic band is replaceable. For indoor use only.