Panduit KIMS-H366-C2 0.74 L x 0.49 in. W Red Nylon 6.6 Push Rivet Applied Low Profile Cable Tie Mounts (100) | Graybar Store
Panduit - 0.74 L x 0.49 in. W Red Nylon 6.6 Push Rivet Applied Low Profile Cable Tie Mounts (100) - KIMS-H366-C2
+ / - Hover over image to Zoom
Other Views

    0.74 L x 0.49 in. W Red Nylon 6.6 Push Rivet Applied Low Profile Cable Tie Mounts (100)

    Manufacturer: Panduit
    Manufacturer #: KIMS-H366-C2
    SKU: 88198046
    $42.38
    Checking Pricing
         
    Width (Inches):0.49 in.
    Length:0.74 in.
    Packaging:100
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # KIMS-H366-C2
    • Color Red
    • Length 0.74 in.
    • Materials Nylon 6.6
    Product Overview:
    Red nylon 0.74 L x 0.49 in. W push rivet applied low profile cable tie mounts with 0.144 in. dia. hole. For use with miniature, intermediate and standard cable ties. Package of 100.
    Push rivet applied low-profile cable tie mounts are used to secure wires to any pre-drilled panel and can be installed in any panel thickness. Low profile design keeps bundle close to mounting surface. For indoor use only.