Hubbell Wiring Device - Kellems 07310004 0.730 to 0.850 Inch Kellems® I-Grips Plastic-Coated Galvanized Steel Support Grip | Graybar Store
Hubbell Wiring Device - Kellems - 0.730 to 0.850 Inch Kellems® I-Grips Plastic-Coated Galvanized Steel Support Grip - 07310004
+ / - Hover over image to Zoom
Other Views

    0.730 to 0.850 Inch Kellems® I-Grips Plastic-Coated Galvanized Steel Support Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 07310004
    SKU: 88147597
    $37.30
    Checking Pricing
         
    Cable Diameter (Inches):0.730 to 0.850
    Mesh Length (Inches):6-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 07310004
    • Type Support
    • Cable Diameter (Inches) 0.730 to 0.850
    • Materials Plastic-Coated Galvanized Steel
    Product Overview:
    Support I-Grip for 0.730 to 0.850 inch cable diameter. Support grip has 6-1/2 inch mesh and 1-1/2 inch bale. Support grips are plastic coated, galvanized steel.