Hubbell Wiring Device - Kellems 073041280 0.730 to 0.850 Inch Kellems® Galvanized Steel Single-Eye Bus Drop Support Grip | Graybar Store
Hubbell Wiring Device - Kellems - 0.730 to 0.850 Inch Kellems® Galvanized Steel Single-Eye Bus Drop Support Grip - 073041280
+ / - Hover over image to Zoom
Other Views

    0.730 to 0.850 Inch Kellems® Galvanized Steel Single-Eye Bus Drop Support Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 073041280
    SKU: 88147584
    $22.78
    Checking Pricing
         
    Cable Diameter (Inches):0.730 to 0.850
    Mesh Length (Inches):6-3/4
    Break Load:1400 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 073041280
    • Type Support
    • Break Load 1400 lb.
    • Cable Diameter (Inches) 0.730 to 0.850
    • Materials Galvanized Steel
    Product Overview:
    Single-eye bus drop support grip for 0.73 to 0.85 inch cable diameter. Support grip has 6-3/4 inch mesh and 7 inch bale. Support grip is galvanized steel.