Panduit TM2PWH25-M 0.71 L x 0.61 in. W Natural Nylon 6.6 Winged Push Barb Cable Tie Mounts (1000) | Graybar Store
Panduit - 0.71 L x 0.61 in. W Natural Nylon 6.6 Winged Push Barb Cable Tie Mounts (1000) - TM2PWH25-M
+ / - Hover over image to Zoom
Other Views

    0.71 L x 0.61 in. W Natural Nylon 6.6 Winged Push Barb Cable Tie Mounts (1000)

    Manufacturer: Panduit
    Manufacturer #: TM2PWH25-M
    SKU: 22052898
    $377.38
    Checking Pricing
         
    Width (Inches):0.61
    Length:0.71 in.
    Packaging:1000
    Color:Natural
    Mounting Type:Push Barb Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TM2PWH25-M
    • Color Natural
    • Length 0.71 in.
    • Materials Nylon 6.6
    • Mounting Type Push Barb Mount
    Product Overview:
    Natural nylon 0.71 L x 0.61 in. W winged push barb cable tie mounts (through panel hole). Panel hole diameter 0.25 in. Max. panel thickness 0.10 in. Package of 1000.