General Machine Products 06843 Rubber Splice Bandage | Graybar Store
General Machine Products - Rubber Splice Bandage - 06843
+ / - Hover over image to Zoom
Other Views

    Rubber Splice Bandage

    Manufacturer: General Machine Products
    Manufacturer #: 06843
    SKU: 88118120
    $18.29
    Checking Pricing
         
    Length:14 ft.
    Wire Range:1 to 3/0 (5.0 kV, AEIC) AWG; 10 to 50 (10 kV, IEC) mm²; 14 to 38 (6.6 kV, IEC) mm²; 2 to
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 06843
    • Application Cable Splicing
    • Length 14 ft.
    • Materials Rubber
    • Wire Range 1 to 3/0 (5.0 kV, AEIC) AWG; 10 to 50 (10 kV, IEC) mm²; 14 to 38 (6.6 kV, IEC) mm²; 2 to
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rubber Splice Bandage, Length 14 Ft., Width 4 Inch, Material Rubber, Brand or Series GMP, Thickness 0.03 Inch