Panduit SGTM2S8-C 0.66 L x 0.48 in. W Super Grip® Natural Nylon 6.6 Screw Applied Cable Tie Mounts With No. 8 (M4) Screw Hole (100) | Graybar Store
Panduit - 0.66 L x 0.48 in. W Super Grip® Natural Nylon 6.6 Screw Applied Cable Tie Mounts With No. 8 (M4) Screw Hole (100) - SGTM2S8-C
+ / - Hover over image to Zoom
Other Views

    0.66 L x 0.48 in. W Super Grip® Natural Nylon 6.6 Screw Applied Cable Tie Mounts With No. 8 (M4) Screw Hole (100)

    Manufacturer: Panduit
    Manufacturer #: SGTM2S8-C
    SKU: 25100135
    $36.26
    Checking Pricing
         
    Width (Inches):0.48
    Length:0.66 in.
    Packaging:100
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SGTM2S8-C
    • Color Natural
    • Length 0.66 in.
    • Materials Nylon 6.6
    Product Overview:
    Super Grip® natural nylon 0.66 L x 0.48 in. W cable tie mount with No. 8 (M4) screw hole for Super Grip® miniature, intermediate and standard cable ties. Package of 100.
    • Unique Cradle Design Provides Maximum Stability For the Cable Bundle
    • Low Profile Design Keeps Bundle Close to Mounting Surface