Hubbell Wiring Device - Kellems SHC1037 0.63 to 0.75 and 3/4 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form 3 | Graybar Store
Hubbell Wiring Device - Kellems - 0.63 to 0.75 and 3/4 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form 3 - SHC1037
+ / - Hover over image to Zoom
Other Views

    0.63 to 0.75 and 3/4 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form 3

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1037
    SKU: 88148325
    $9.54
    Checking Pricing
         
    Conduit Hub Size (Inches):3/4 in.
    Cable Range (Inches):0.63 to 0.75 in.
    Additional Features:Form F3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1037
    • Type Liquidtight
    • Additional Features Form F3
    • Cable Range (Inches) 0.63 to 0.75 in.
    Product Overview:
    Cord connector connects 0.630 to 0.750 inch cable to 3/4 inch conduit hub. Straight male cord connector is liquidtight and has strain relief. Cord connector is made of machined aluminum.