Panduit TM2S8-M 0.63 L x 0.43 in. W Natural Nylon 6.6 Cable Tie Mount With No. 8 (M4) Screw Hole (1000) | Graybar Store
Panduit - 0.63 L x 0.43 in. W Natural Nylon 6.6 Cable Tie Mount With No. 8 (M4) Screw Hole (1000) - TM2S8-M
+ / - Hover over image to Zoom
Other Views

    0.63 L x 0.43 in. W Natural Nylon 6.6 Cable Tie Mount With No. 8 (M4) Screw Hole (1000)

    Manufacturer: Panduit
    Manufacturer #: TM2S8-M
    SKU: 88201184
    $157.23
    Checking Pricing
         
    Mounting Type:No. 8 (M4) Screw
    Width (Inches):0.43
    Packaging:1000
    Color:Natural
    Length:0.63 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TM2S8-M
    • Color Natural
    • Length 0.63 in.
    • Materials Nylon 6.6
    • Mounting Type No. 8 (M4) Screw
    Product Overview:
    Natural nylon 0.63 L x 0.43 in. W screw applied mounting base with No. 8 (M4) screw hole for miniature, intermediate and standard cable ties. Counterbore diameter 0.33 in. Package of 1000.
    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.