Thomas and Betts 2535 T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 3/4 in., 0.625 to 0.750 in. | Graybar Store
Thomas and Betts - T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 3/4 in., 0.625 to 0.750 in. - 2535
+ / - Hover over image to Zoom
Other Views

    T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 3/4 in., 0.625 to 0.750 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2535
    SKU: 88263841
    $7.73
    Checking Pricing
         
    Conduit Hub Size (Inches):3/4 in.
    Cable Range (Inches):0.625 to 0.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2535
    • Type Liquidtight, Strain Relief
    • Bend (Degree) 0
    • Cable Range (Inches) 0.625 to 0.75 in.
    Product Overview:
    Cord connector connects 0.625 to 0.750 inch cable to 3/4 inch conduit hub. Straight cord connector is liquidtight and has strain relief. Cord connector is steel.