Leviton L9502 0.620 to 0.740 Inch Tinned Bronze Support Grip | Graybar Store
Leviton - 0.620 to 0.740 Inch Tinned Bronze Support Grip - L9502
+ / - Hover over image to Zoom
Other Views

    0.620 to 0.740 Inch Tinned Bronze Support Grip

    Manufacturer: Leviton
    Manufacturer #: L9502
    SKU: 22016404
    $42.45
    Checking Pricing
         
    Cable Diameter (Inches):0.620 to 0.740
    Mesh Length (Inches):10
    Break Load:960 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # L9502
    • Type Support
    • Break Load 960 lb.
    • Cable Diameter (Inches) 0.620 to 0.740
    • Materials Tinned Bronze
    • Mesh Length (Inches) 10
    • For Use With Portable Cord
    • Bale Eye Length (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Support grip for 0.62 to 0.74 inch cable diameter. Support grip has 10 inch mesh and 8 inch bale. Support grip is tinned bronze.