Panduit PM2H25-C 0.62 L x 0.38 in. W Natural Nylon 6.6 Cable Tie Push Mounts (100) | Graybar Store
Panduit - 0.62 L x 0.38 in. W Natural Nylon 6.6 Cable Tie Push Mounts (100) - PM2H25-C
+ / - Hover over image to Zoom
Other Views

    0.62 L x 0.38 in. W Natural Nylon 6.6 Cable Tie Push Mounts (100)

    Manufacturer: Panduit
    Manufacturer #: PM2H25-C
    SKU: 88199741
    $37.31
    Checking Pricing
         
    Width (Inches):0.38
    Length:0.62 in.
    Packaging:100
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PM2H25-C
    • Color Natural
    • Length 0.62 in.
    • Materials Nylon 6.6
    Product Overview:
    Natural nylon 0.62 L x 0.38 in. W push barb cable tie mounts. Panel hole diameter 0.25 in. Max. panel thickness 0.125 in. For use with miniature, intermediate and standard cable ties. Package of 100.
    Panduit push mounts require no adhesive or additional mounting hardware. Can be used where only one side of the panel is accessible.