Hubbell Wiring Device - Kellems 07310003 0.560 to 0.730 Inch Kellems® I-Grips Plastic-Coated Galvanized Steel Support Grip | Graybar Store
Hubbell Wiring Device - Kellems - 0.560 to 0.730 Inch Kellems® I-Grips Plastic-Coated Galvanized Steel Support Grip - 07310003
+ / - Hover over image to Zoom
Other Views

    0.560 to 0.730 Inch Kellems® I-Grips Plastic-Coated Galvanized Steel Support Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 07310003
    SKU: 88147596
    $35.06
    Checking Pricing
         
    Cable Diameter (Inches):0.560 to 0.730
    Mesh Length (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 07310003
    • Type Support
    • Cable Diameter (Inches) 0.560 to 0.730
    • Materials Plastic-Coated Galvanized Steel
    • Mesh Length (Inches) 6
    Product Overview:
    Support I-grip for 0.56 to 0.73 inch cable diameter. Support grip has 6 inch mesh and 1.5 inch eye. Support grip is plastic-coated galvanized steel.