Hubbell Wiring Device - Kellems 073031203 Kellems® Support Grip, Portable Cord, Aluminum, Galvanized Steel Strain Relief Grip, 6-1/2 in. Mesh | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Portable Cord, Aluminum, Galvanized Steel Strain Relief Grip, 6-1/2 in. Mesh - 073031203
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Portable Cord, Aluminum, Galvanized Steel Strain Relief Grip, 6-1/2 in. Mesh

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 073031203
    SKU: 88147567
    $21.04
    Checking Pricing
         
    Cable Diameter (Inches):0.540 to 0.730
    Trade Size (Inches):3/4 in.
    Mesh Length (Inches):6-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 073031203
    • Type Strain Relief
    • Cable Diameter (Inches) 0.540 to 0.730
    • Materials Aluminum Connector and Galvanized Steel Mesh
    • Mesh Length (Inches) 6-1/2
    Product Overview:
    Connector has a 3/4 inch trade size for 0.54 to 0.73 inch cable diameter. Connector has 6.5 inch galvanized steel mesh. Connector is aluminum and is dust-tight.