Panduit TM1S6-C 0.51 L x 0.32 in. W Natural Nylon 6.6 Cable Tie Mount With No. 6 (M3) Screw Hole (100) | Graybar Store
Panduit - 0.51 L x 0.32 in. W Natural Nylon 6.6 Cable Tie Mount With No. 6 (M3) Screw Hole (100) - TM1S6-C
+ / - Hover over image to Zoom
Other Views

    0.51 L x 0.32 in. W Natural Nylon 6.6 Cable Tie Mount With No. 6 (M3) Screw Hole (100)

    Manufacturer: Panduit
    Manufacturer #: TM1S6-C
    SKU: 88201175
    $20.07
    Checking Pricing
         
    Mounting Type:No. 6 (M3) Screw
    Width (Inches):0.32
    Packaging:100
    Color:Natural
    Length:0.51 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TM1S6-C
    • Color Natural
    • Length 0.51 in.
    • Materials Nylon 6.6
    • Mounting Type No. 6 (M3) Screw
    Product Overview:
    Natural nylon 0.51 L x 0.32 in. W screw applied mounting base with No. 6 (M3) screw hole for miniature cable ties. Counterbore diameter 0.28 in. Package of 100.
    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.