Thomas and Betts 3202 Steel City® Push-In Cable Connector, Thermoplastic, for Non-Metallic Cable, 3/4 in., 0.5 to 0.85 in. | Graybar Store
Thomas and Betts - Steel City® Push-In Cable Connector, Thermoplastic, for Non-Metallic Cable, 3/4 in., 0.5 to 0.85 in. - 3202
+ / - Hover over image to Zoom
Other Views

    Steel City® Push-In Cable Connector, Thermoplastic, for Non-Metallic Cable, 3/4 in., 0.5 to 0.85 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 3202
    SKU: 88264110
    $1.20
    Checking Pricing
         
    KO Size (Inches):3/4 in.
    Additional Features:Wire Size 0.5 to 0.85 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3202
    • Additional Features Wire Size 0.5 to 0.85 in.
    • Connection Type Snap-In
    • KO Size (Inches) 3/4 in.
    Product Overview:
    Push-in connector for 0.500 to 0.850 inch non-metallic sheathed cable or flexible cord and 3/4 inch KO. Connector is high-impact thermoplastic.