Hubbell Wiring Device - Kellems SHC1024SS 0.500 to 0.630 Inch Kellems® Stainless Steel Straight Male Liquidtight Strain Relief Cord Connector | Graybar Store
Hubbell Wiring Device - Kellems - 0.500 to 0.630 Inch Kellems® Stainless Steel Straight Male Liquidtight Strain Relief Cord Connector - SHC1024SS
+ / - Hover over image to Zoom
Other Views

    0.500 to 0.630 Inch Kellems® Stainless Steel Straight Male Liquidtight Strain Relief Cord Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1024SS
    SKU: 88148295
    $79.49
    Checking Pricing
         
    Conduit Hub Size (Inches):1/2 in.
    Cable Range (Inches):0.5 to 0.63 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1024SS
    • Cable Range (Inches) 0.5 to 0.63 in.
    • Conduit Hub Size (Inches) 1/2 in.
    Product Overview:
    Cord connector connects 0.500 to 0.630 inch cable to 1/2 inch conduit Hub. Straight male cord connector is liquidtight and has strain relief. Cord connector is made of stainless steel.