Hubbell Wiring Device - Kellems SHC1036CR 0.500 to 0.630 and 3/4 Inch Kellems® Nylon Straight Male Liquidtight Cord Connector Grey Corrosion Resistant | Graybar Store
Hubbell Wiring Device - Kellems - 0.500 to 0.630 and 3/4 Inch Kellems® Nylon Straight Male Liquidtight Cord Connector Grey Corrosion Resistant - SHC1036CR
+ / - Hover over image to Zoom
Other Views

    0.500 to 0.630 and 3/4 Inch Kellems® Nylon Straight Male Liquidtight Cord Connector Grey Corrosion Resistant

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1036CR
    SKU: 88148322
    $8.26
    Checking Pricing
         
    Conduit Hub Size (Inches):3/4 in.
    Cable Range (Inches):0.5 to 0.63 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1036CR
    • Type Liquidtight
    • Cable Range (Inches) 0.5 to 0.63 in.
    • Conduit Hub Size (Inches) 3/4 in.
    • Materials Nylon
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cord connector connects 0.500 to 0.630 inch cable to 3/4 inch conduit hub. Connector is grey corrosion-resistant nylon. Straight male cord connector is liquidtight.