Hubbell Wiring Device - Kellems 02201013 Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 10 in. Mesh, 7 in. Bale Eye | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 10 in. Mesh, 7 in. Bale Eye - 02201013
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 10 in. Mesh, 7 in. Bale Eye

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02201013
    SKU: 88146938
    $29.34
    Checking Pricing
         
    Cable Diameter (Inches):0.500 to 0.620
    Mesh Length (Inches):10
    Break Load:530 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02201013
    • Break Load 530 lb.
    • Cable Diameter (Inches) 0.500 to 0.620
    • Materials Tinned Bronze
    • Mesh Length (Inches) 10
    Product Overview:
    Support grip for 0.50 to 0.62 inch cable diameter. Support grip has 10 inch mesh and 7 inch bale. Support grip is tin-coated bronze.