Leviton L9501 0.500 to 0.610 Inch Tinned Bronze Support Grip | Graybar Store
Leviton - 0.500 to 0.610 Inch Tinned Bronze Support Grip - L9501
+ / - Hover over image to Zoom
Other Views

    0.500 to 0.610 Inch Tinned Bronze Support Grip

    Manufacturer: Leviton
    Manufacturer #: L9501
    SKU: 22016403
    $38.86
    Checking Pricing
         
    Cable Diameter (Inches):0.500 to 0.610
    Mesh Length (Inches):10
    Break Load:770 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # L9501
    • Type Support
    • Break Load 770 lb.
    • Cable Diameter (Inches) 0.500 to 0.610
    • Materials Tinned Bronze
    • Mesh Length (Inches) 10
    • For Use With Portable Cord
    • Bale Eye Length (Inches) 7
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Support grip for 0.50 to 0.61 inch cable diameter. Support grip has 10 inch mesh and 7 inch bale. Support grip is tinned bronze.