Molex 35030 0.500 to 0.610 Inch Tinned Bronze Single-Eye Support Grip | Graybar Store
Molex - 0.500 to 0.610 Inch Tinned Bronze Single-Eye Support Grip - 35030
+ / - Hover over image to Zoom
Other Views

    0.500 to 0.610 Inch Tinned Bronze Single-Eye Support Grip

    Manufacturer: Molex
    Manufacturer #: 35030
    SKU: 88282163
    $30.59
    Checking Pricing
         
    Cable Diameter (Inches):0.500 to 0.610
    Mesh Length (Inches):11
    Break Load:770 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 35030
    • Type Support
    • Break Load 770 lb.
    • Cable Diameter (Inches) 0.500 to 0.610
    • Materials Tinned Bronze
    • Mesh Length (Inches) 11
    • For Use With Portable Cord
    • Bale Eye Length (Inches) 7
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Single-eye support grip for 0.50 to 0.61 inch cable diameter. Support grip has 11 inch mesh and 7 inch bale. Support grip is tinned bronze.