Panduit CCS50-S8-M0 0.50 in. Bundle Diameter Black Nylon Cable Clamps With No. 8 (M4) Screw Hole (1000) | Graybar Store
Panduit - 0.50 in. Bundle Diameter Black Nylon Cable Clamps With No. 8 (M4) Screw Hole (1000) - CCS50-S8-M0
+ / - Hover over image to Zoom
Other Views

    0.50 in. Bundle Diameter Black Nylon Cable Clamps With No. 8 (M4) Screw Hole (1000)

    Manufacturer: Panduit
    Manufacturer #: CCS50-S8-M0
    SKU: 99471779
    $87.84
    Checking Pricing
         
    Bundle Diameter (Inches):0.50
    Color:Black
    Mounting Type:No. 8 (M4) Screw
    Packaging:1000
    Width (Inches):0.37 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CCS50-S8-M0
    • Color Black
    • Bundle Diameter (Inches) 0.50
    • Materials Nylon 6.6
    • Mounting Type No. 8 (M4) Screw
    Product Overview:
    Black nylon 0.37 in. W cable clamp with max. bundle diameter of 0.50 in. No. 8 (M4) screw mount with 0.60 in. bundle offset. Package of 1000.
    • Easy Hand Installation With Low Insertion Force and Economical Assembly For a Wide Variety of Applications
    • One-Piece Design Significantly Reduces Installation Time and Provides the Lowest Installed Cost
    • Prevents Rotation of Wire Bundles and Ensures Secure Grip on Hoses With Integrated Ribs
    • Designed to Withstand Years of Use in a Variety of Environments