Hubbell Wiring Device - Kellems 073041278 0.430 to 0.560 Inch Kellems® Galvanized Steel Single-Eye Bus Drop Support Grip | Graybar Store
Hubbell Wiring Device - Kellems - 0.430 to 0.560 Inch Kellems® Galvanized Steel Single-Eye Bus Drop Support Grip - 073041278
+ / - Hover over image to Zoom
Other Views

    0.430 to 0.560 Inch Kellems® Galvanized Steel Single-Eye Bus Drop Support Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 073041278
    SKU: 88147582
    $16.96
    Checking Pricing
         
    Cable Diameter (Inches):0.430 to 0.560
    Mesh Length (Inches):4-3/4
    Break Load:550 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 073041278
    • Type Support
    • Break Load 550 lb.
    • Cable Diameter (Inches) 0.430 to 0.560
    • Materials Galvanized Steel
    Product Overview:
    Single-eye bus drop support grip for 0.43 to 0.56 inch cable diameter. Support grip has 4-3/4 inch mesh, 6 inch bale. Support grip is galvanized steel.