Panduit PBMS-H25-M 0.42 L x 0.16 in. W Natural Nylon 6.6 Push Button (Through Panel Hole) Cable Tie Mounts (1000) | Graybar Store
Panduit - 0.42 L x 0.16 in. W Natural Nylon 6.6 Push Button (Through Panel Hole) Cable Tie Mounts (1000) - PBMS-H25-M
+ / - Hover over image to Zoom
Other Views

    0.42 L x 0.16 in. W Natural Nylon 6.6 Push Button (Through Panel Hole) Cable Tie Mounts (1000)

    Manufacturer: Panduit
    Manufacturer #: PBMS-H25-M
    SKU: 89021259
    $209.44
    Checking Pricing
         
    Width (Inches):0.16
    Length:0.42 in.
    Packaging:1000
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PBMS-H25-M
    • Color Natural
    • Length 0.42 in.
    • Materials Nylon 6.6
    Product Overview:
    Natural nylon 0.42 L x 0.16 in. W push button/barb (through panel hole) cable tie mounts. Panel hole diameter 0.25 in. Max. panel thickness 0.13 in. For use with miniature, intermediate and standard cable ties. Package of 1000.
    Panduit push button mounts require no adhesive or additional mounting hardware. Designed for use where both sides of the panel are accessible.