Panduit LPMM-S5-C 0.40 L x 0.32 in. W Nylon Low Profile Cable Tie Mount With No. 5 (M3) Countersunk Screw (100) | Graybar Store
Panduit - 0.40 L x 0.32 in. W Nylon Low Profile Cable Tie Mount With No. 5 (M3) Countersunk Screw (100) - LPMM-S5-C
+ / - Hover over image to Zoom
Other Views

    0.40 L x 0.32 in. W Nylon Low Profile Cable Tie Mount With No. 5 (M3) Countersunk Screw (100)

    Manufacturer: Panduit
    Manufacturer #: LPMM-S5-C
    SKU: 88198239
    $27.48
    Checking Pricing
         
    Mounting Type:No. 5 Countersunk Screw
    Width (Inches):0.32 in.
    Packaging:100
    Color:Natural
    Length:0.40 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LPMM-S5-C
    • Color Natural
    • Length 0.40 in.
    • Materials Nylon 6.6
    • Mounting Type No. 5 Countersunk Screw
    Product Overview:
    Natural nylon 0.40 L x 0.32 in. W screw applied cable tie mount with No. 5 (M3) countersunk screw for miniature cable ties. Package of 100.
    Panduit screw-applied cable tie mounts feature a low profile design that keeps bundle close to mounting surface. For indoor use only.