Hubbell Wiring Device - Kellems SHC1018 0.380 to 0.440 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form F1 | Graybar Store
Hubbell Wiring Device - Kellems - 0.380 to 0.440 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form F1 - SHC1018
+ / - Hover over image to Zoom
Other Views

    0.380 to 0.440 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form F1

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1018
    SKU: 88148270
    $7.40
    Checking Pricing
         
    Conduit Hub Size (Inches):1/2 in.
    Cable Range (Inches):0.38 to 0.44 in.
    Additional Features:Form F1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1018
    • Type Liquidtight
    • Additional Features Form F1
    • Cable Range (Inches) 0.38 to 0.44 in.
    Product Overview:
    Cord connector connects 0.380 to 0.440 inch cable to 1/2 inch conduit hub. Straight male cord connector is liquidtight and has strain relief. Cord connector is made of machined aluminum.