Thomas and Betts 2522 T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 1/2 in., 0.375 to 0.500 in. | Graybar Store
Thomas and Betts - T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 1/2 in., 0.375 to 0.500 in. - 2522
+ / - Hover over image to Zoom
Other Views

    T&B® Cord Connector, Strain Relief, Steel, Cord Cable, 1/2 in., 0.375 to 0.500 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 2522
    SKU: 88263831
    $6.94
    Checking Pricing
         
    Conduit Hub Size (Inches):1/2 in.
    Cable Range (Inches):0.375 to 0.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2522
    • Type Liquidtight, Strain Relief
    • Bend (Degree) 0
    • Cable Range (Inches) 0.375 to 0.5 in.
    Product Overview:
    Cord connector connects 0.375 to 0.500 inch cable to 1/2 inch conduit hub. Straight cord connector is liquidtight and has strain relief. Cord connector is steel.