CRC Industries 03282 SP-400™ Corrosion Inhibitor | Graybar Store
CRC Industries - SP-400™ Corrosion Inhibitor - 03282
+ / - Hover over image to Zoom
Other Views

    SP-400™ Corrosion Inhibitor

    Manufacturer: CRC Industries
    Manufacturer #: 03282
    SKU: 99433144
    $15.89
    Checking Pricing
         
    Color:Amber
    Size:10 oz
    Package Quantity:12 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03282
    • Color Amber
    • Size 10 oz
    • Application Equipment Exposed to Elements; Motors; Outdoor Storage of Raw Materials and Finished Stock; Shafts
    • Type Corrosion Inhibitor
    • Flammability Rating 2 (HMIS); 2 (NFPA); 3 (Aerosol); Flammable
    • Package Quantity 12 per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SP-400™ Corrosion Inhibitor, Size: 10 oz, Amber, 2-Methylpentane; Dipropylene Glycol Monomethyl Ether; Liquefied Petroleum Gas; N-Hexane; Petrolatum; Petroleum; Stoddard Solvent, Flammability Rating: 2 (HMIS); 2 (NFPA); 3 (Aerosol); Flammable