Molex 5526W 0.312 to 0.375 Inch MAX-LOC® Nylon Straight Male Liquidtight Strain Relief Cord Connector With O-Ring/Locknut | Graybar Store
Molex - 0.312 to 0.375 Inch MAX-LOC® Nylon Straight Male Liquidtight Strain Relief Cord Connector With O-Ring/Locknut - 5526W
+ / - Hover over image to Zoom
Other Views

    0.312 to 0.375 Inch MAX-LOC® Nylon Straight Male Liquidtight Strain Relief Cord Connector With O-Ring/Locknut

    Manufacturer: Molex
    Manufacturer #: 5526W
    SKU: 92097766
    $8.74
    Checking Pricing
         
    Conduit Hub Size (Inches):1/2 in.
    Cable Range (Inches):0.312 to 0.375 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 5526W
    • Cable Range (Inches) 0.312 to 0.375 in.
    • Conduit Hub Size (Inches) 1/2 in.
    • Materials Nylon
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cord connector connects 0.312 to 0.375 inch cable to 1/2 inch conduit hub. MAX-LOC® straight male cord connector is liquidtight and has strain relief. Cord connector has an O-ring and a locknut. Cord connector is nylon.