CRC Industries 03050 Chain and Wire Rope Lubricant | Graybar Store
CRC Industries - Chain and Wire Rope Lubricant - 03050
+ / - Hover over image to Zoom
Other Views

    Chain and Wire Rope Lubricant

    Manufacturer: CRC Industries
    Manufacturer #: 03050
    SKU: 90062774
    $16.06
    Checking Pricing
         
    Color:Clear Amber
    Size:10 oz
    Package Quantity:12 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03050
    • Color Clear Amber
    • Size 10 oz
    • Application Bushings; Come-Alongs; Cushion Pins; Drive Chains; Garage Doors; Hoists; Low Speed Conveyor; O-Rings; Pulleys; Rollers; Seals; Winches
    • Type Synthetic
    • Flammability Rating 3 (Aerosol); 4 (HMIS); 4 (NFPA); Flammable
    • Package Quantity 12 per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Synthetic Lubricant, Size: 10 oz, Clear Amber, 2,2-Dimethylbutane; 2-Methylpentane; Acrylic Co-Polymer; Liquefied Petroleum Gas; N-Hexane; Petroleum; White Mineral Oil, Flammability Rating: 3 (Aerosol); 4 (HMIS); 4 (NFPA); Flammable