CRC Industries 03029 Roll-up Door Lubricant | Graybar Store
CRC Industries - Roll-up Door Lubricant - 03029
+ / - Hover over image to Zoom
Other Views

    Roll-up Door Lubricant

    Manufacturer: CRC Industries
    Manufacturer #: 03029
    SKU: 25316647
    $8.00
    Checking Pricing
         
    Color:Clear/Blue/Green
    Size:11 oz
    Package Quantity:12 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03029
    • Color Clear/Blue/Green
    • Size 11 oz
    • Application Bearings; Cable; Chains; Lubricate and Protect Door Hinges; Pins; Roll-Up and Overhead Door Assemblies Including Dock Doors; Rollers; Tracks;
    • Type Precision
    • Flammability Rating 3 (Aerosol); 4 (HMIS); 4 (NFPA); Extremely Flammable
    • Package Quantity 12 per Case
    • Country of Origin US - USA
    Product Overview:
    Roll-Up Door Lubricant, Size: 11 oz, Clear Blue/Green, Carbon Dioxide; D-Limonene; Dipropylene Glycol Monomethyl Ether Acetate; Fatty Acids, C18-Unsaturated, D Flammability Rating: 3 (Aerosol); 4 (HMIS); 4 (NFPA); Extremely Flammable