Panduit CCH25-S10-C 0.25 in. Bundle Diameter Natural Nylon Cable Clamps With No. 10 (M5) Screw Hole (100) | Graybar Store
Panduit - 0.25 in. Bundle Diameter Natural Nylon Cable Clamps With No. 10 (M5) Screw Hole (100) - CCH25-S10-C
+ / - Hover over image to Zoom
Other Views

    0.25 in. Bundle Diameter Natural Nylon Cable Clamps With No. 10 (M5) Screw Hole (100)

    Manufacturer: Panduit
    Manufacturer #: CCH25-S10-C
    SKU: 90004111
    $13.59
    Checking Pricing
         
    Bundle Diameter (Inches):0.25
    Color:Natural
    Mounting Type:No. 10 (M5) Screw
    Packaging:100
    Width (Inches):0.50 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CCH25-S10-C
    • Color Natural
    • Bundle Diameter (Inches) 0.25
    • Materials Nylon 6.6
    Product Overview:
    Natural nylon 0.50 in. W cable clamp with max. bundle diameter of 0.25 in. No. 10 (M5) screw mount with 0.46 in. bundle offset. Package of 100.
    • Easy Hand Installation With Low Insertion Force and Economical Assembly For a Wide Variety of Applications
    • One-Piece Design Significantly Reduces Installation Time and Provides the Lowest Installed Cost
    • Prevents Rotation of Wire Bundles and Ensures Secure Grip on Hoses With Integrated Ribs
    • Designed to Withstand Years of Use in a Variety of Environments