CRC Industries 02060 HV Switchgear Lubricant | Graybar Store
CRC Industries - HV Switchgear Lubricant - 02060
+ / - Hover over image to Zoom
Other Views

    HV Switchgear Lubricant

    Manufacturer: CRC Industries
    Manufacturer #: 02060
    SKU: 25316649
    $34.07
    Checking Pricing
         
    Color:Translucent White
    Size:10 oz
    Package Quantity:12 per Case
    Material:Tetrafluoroethane
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02060
    • Color Translucent White
    • Size 10 oz
    • Application Distribution and Substation Class Switchgear Contacts; Metering; OVH; URD
    • Type Utility
    • Flammability Rating 3 (Aerosol); 3 (HMIS); 3 (NFPA); Flammable
    • Package Quantity 12 per Case
    • Material Tetrafluoroethane
    • Country of Origin US - USA
    Product Overview:
    HV Switchgear Utility Lubricant, Size: 10 oz, Translucent/White, 1,1,1,2-Tetrafluoroethane; Hydrochlorofluorocarbon; Polydimethylsiloxane; Trans-1,2-Dichloroethylene, Flammability Rating: 3 (Aerosol); 3 (HMIS); 3 (NFPA); Flammable