Hubbell Wiring Device - Kellems SHC1021CR 0.190 to 0.250 Inch Kellems® Nylon Straight Male Liquidtight Cord Connector Grey Corrosion Resistant | Graybar Store
Hubbell Wiring Device - Kellems - 0.190 to 0.250 Inch Kellems® Nylon Straight Male Liquidtight Cord Connector Grey Corrosion Resistant - SHC1021CR
+ / - Hover over image to Zoom
Other Views

    0.190 to 0.250 Inch Kellems® Nylon Straight Male Liquidtight Cord Connector Grey Corrosion Resistant

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1021CR
    SKU: 88148282
    $7.67
    Checking Pricing
         
    Conduit Hub Size (Inches):1/2 in.
    Cable Range (Inches):0.19 to 0.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1021CR
    • Type Liquidtight
    • Cable Range (Inches) 0.19 to 0.25 in.
    Product Overview:
    Cord connector connects 0.190 to 0.250 inch cable to 1/2 inch conduit hub. Connector is grey corrosion-resistant nylon. Straight male cord connector is liquidtight.