Hubbell Wiring Device - Kellems SHC1008 0.130 to 0.190 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector | Graybar Store
Hubbell Wiring Device - Kellems - 0.130 to 0.190 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector - SHC1008
+ / - Hover over image to Zoom
Other Views

    0.130 to 0.190 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1008
    SKU: 88148235
    $8.63
    Checking Pricing
         
    Conduit Hub Size (Inches):3/8 in.
    Cable Range (Inches):0.13 to 0.19 in.
    Additional Features:Form F1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1008
    • Type Liquidtight
    • Additional Features Form F1
    • Cable Range (Inches) 0.13 to 0.19 in.
    Product Overview:
    Cord connector connects 0.130 to 0.190 inch cable to 3/8 inch conduit hub. Straight male cord connector is liquidtight and has strain relief. Cord connector is made of machined aluminum.