Thomas and Betts 3201-TB Steel City® Push-In Cable Connector, Thermoplastic, for Non-Metallic Cable, 1/2 in., 0.125 to 0.3 in. | Graybar Store
Thomas and Betts - Steel City® Push-In Cable Connector, Thermoplastic, for Non-Metallic Cable, 1/2 in., 0.125 to 0.3 in. - 3201-TB
+ / - Hover over image to Zoom
Other Views

    Steel City® Push-In Cable Connector, Thermoplastic, for Non-Metallic Cable, 1/2 in., 0.125 to 0.3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 3201-TB
    SKU: 88264088
    $0.76
    Checking Pricing
         
    KO Size (Inches):1/2 in.
    Additional Features:Wire Size 0.125 to 0.3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3201-TB
    • Additional Features Wire Size 0.125 to 0.3 in.
    • Connection Type Snap-In
    • KO Size (Inches) 1/2 in.
    • Materials High-Impact Thermoplastic
    • For Use With NM Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Push-in connector for 0.125 to 0.300 inch non-metallic sheathed cable or flexible cord and 1/2 inch KO. Connector is high-impact thermoplastic.