Valcom VP-12124 -24vdc, 12A Power Supply | Graybar Store
Valcom - -24vdc, 12A Power Supply - VP-12124
+ / - Hover over image to Zoom
Other Views

    -24vdc, 12A Power Supply

    Manufacturer: Valcom
    Manufacturer #: VP-12124
    SKU: 22039213
    $501.01
    Checking Pricing
         
    Dimensions:12.1 in. H x 8.7 in. W x 3.9 in. D (30.734 cm x 22.098 cm x 9.906 cm)
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VP-12124
    • Dimensions 12.1 in. H x 8.7 in. W x 3.9 in. D (30.734 cm x 22.098 cm x 9.906 cm)
    • Color / Finish Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 Amp, -24 Vdc Filtered, Wall Mount, Switching, Power Supply A talk battery power supply with three 2 Amp outputs, each protected with auto-reset poly switches.