pixel

SupplyTower: Unique Solution for Managing Narrow Items up to 48" Long!

SupplyTower

The SupplyTower is a locker solution designed specifically for items that are tall and narrow, like torque wrenches. Rather than placing materials in a crib where access is either limited or open for anyone to take, the SupplyTower provides 24x7x365 access for items previously too long to fit in a standard locker.

SupplyPro's patented take and return capabilities provide easy check-in/check-out of materials with full transaction tracking and applicable business rules from SupplyPort.

The 12-door SupplyTower is ideal for:

  • Torque wrenches
  • Fall protection
  • Gages, instruments
  • Bolt/Wire cutters
  • Weld wire
  • Grabbers/pickers

The SupplyTower is an excellent addition to any SmartDrawer, SupplyBay or SupplyLocker installation. Ask your Graybar representative for more information!

SupplyTower Door Sizing Summary
Style Dimensions H x W x D # Doors
A 18.8"H x 6"W x 22"D 3
B 47.8"H x 6" W x 22"D 3
C 33.3"H x 6'W x 22"D 6
Total 12

 

  • Secure transaction capture in the event of an Internet failure using “store forward” technology
  • Items selected in error can be easily returned
  • Servers hosted by AT&T at their regional operations center
  • Plug and Go technology!

Read More...